Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GM SPECIALTY INSERT WITH SEALER, 10PK

  • Mfr # 22035

  • Zoro # G712308712


product price: $17.45
/pk 10, $1.74/ea

Key Features

Hex Size
9.5mm
Head Diameter
13 mm
Grip Range
.5mm - 4.2mm
Material
Zinc Plated Steel
Used With
Auveco 11805
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22035
Zoro #
G712308712
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
9.5mm
Head Diameter
13 mm
Screw Size
M6-1.0

Details

Grip Range
.5mm - 4.2mm
Material
Zinc Plated Steel
Used With
Auveco 11805
Includes
Sealer

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.