Zoro Homepage

GM SPECIALTY NUTSERT 1/4-20 .030-.165 GRIP

  • Mfr # 20396

  • Zoro # G112308237


product price: $16.15
/ea

Key Features

Screw Size
1/4 in.-20
Hex Size
3/8 in
Finish
Yellow Zinc Chromate
Grip Range
0.300 in.- 0.165 in.
Head Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20396
Zoro #
G112308237
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
1/4 in.-20
Hex Size
3/8 in
Head Diameter
1/2 in

Details

Finish
Yellow Zinc Chromate
Grip Range
0.300 in.- 0.165 in.
Material
Metal
Used With
Auveco 11805

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.