GM SPECIALTY NUTSERT M6-1.0 .7MM-4.2MM GRIP, PK/15, 15PK

  • Mfr # 20395

  • Zoro # G412308272


product price: $13.89
/pk 15, $0.93/ea

Key Features

Grip Range
0.7mm - 4.2mm
Screw Size
M6-1.0
Material
Metal
Finish
Yellow Zinc Chromate
Used With
Auveco 11805
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20395
Zoro #
G412308272
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M6-1.0
Head Diameter
13 mm
Hex Size
9.5mm

Details

Grip Range
0.7mm - 4.2mm
Material
Metal
Finish
Yellow Zinc Chromate
Used With
Auveco 11805

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.