Zoro Homepage

GM SPECIALTY PUSH-IN NUT, 10PK

  • Mfr # 22410

  • Zoro # G112306943


product price: $22.85
/pk 10, $2.29/ea

Key Features

Finish
Zinc Organic
Overall Height
12 mm
Used For
Front Fender Panel Nut
Type
Front Fender Panel Nut
Screw Size
M6-1.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22410
Zoro #
G112306943
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
12 mm
Screw Size
M6-1.0

Details

Finish
Zinc Organic
Used For
Front Fender Panel Nut
Type
Front Fender Panel Nut
Material
Steel

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.