Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GM SPECIALTY PUSH-IN NUT5, 25PK

  • Mfr # 22289

  • Zoro # G212306379


product price: $19.55
/pk 25, $0.78/ea

Key Features

Finish
Magni-565 Blue
Overall Height
7mm
Screw Size
4mm
Material
Metal
Head Diameter
6mm x 16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22289
Zoro #
G212306379
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7mm
Screw Size
4mm
Head Diameter
6mm x 16mm

Details

Finish
Magni-565 Blue
Material
Metal

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.