Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GM SPECIALTY RIVET, 24PK

  • Mfr # 22089

  • Zoro # G615552731


product price: $17.59
/pk 24, $0.73/ea

Key Features

Grip Range
11/64 in.
Material
Aluminum Rivet - Steel Mandrel
Flange Diameter
9/32 in.
Rivet Diameter
5/32 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22089
Zoro #
G615552731
UPC #
-
Country of Origin
United States

Dimensions

Flange Diameter
9/32 in.
Rivet Diameter
5/32 in.

Details

Grip Range
11/64 in.
Material
Aluminum Rivet - Steel Mandrel

Description

GM SPECIALTY RIVET. Auveco products provide OE fit and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.