Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GM SPECIALTY RIVET 3/16 DIA. 1/16-1/4 GRIP, 50PK

  • Mfr # 18749

  • Zoro # G012307897


product price: $19.39
/pk 50, $0.39/ea

Key Features

Rivet Diameter
3/16 in.
Material
Black Aluminum Rivet - Steel Mandrel
Grip Range
1/16 in. - 1/4 in.
Flange Diameter
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18749
Zoro #
G012307897
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
3/16 in.
Flange Diameter
9/16 in

Details

Material
Black Aluminum Rivet - Steel Mandrel
Grip Range
1/16 in. - 1/4 in.

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.