GM SPECIALTY RIVET 3/16 DIA. 5/8 FLANGE DIA., 50PK

  • Mfr # 12657

  • Zoro # G412307923


product price: $14.79
/pk 50, $0.30/ea

Key Features

Grip Range
1/4 in. - 3/8 in.
Flange Diameter
5/8 in
Rivet Diameter
3/16 in.
Material
Black Steel Rivet - Steel Mandrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12657
Zoro #
G412307923
UPC #
-
Country of Origin
United States

Dimensions

Flange Diameter
5/8 in
Rivet Diameter
3/16 in.

Details

Grip Range
1/4 in. - 3/8 in.
Material
Black Steel Rivet - Steel Mandrel

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.