Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GM SPLIT-TYPE RIVET 1/4 DIA. 3/64-1/4 GRIP ALUM., PK/15, 15PK

  • Mfr # 19516

  • Zoro # G512308035


product price: $17.99
/pk 15, $1.20/ea

Key Features

Flange Diameter
9/16 in
Material
Black Aluminum Rivet - Aluminum Mandrel
Rivet Diameter
1/4 in
Grip Range
3/64 in. - 1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19516
Zoro #
G512308035
UPC #
-
Country of Origin
United States

Dimensions

Flange Diameter
9/16 in
Rivet Diameter
1/4 in

Details

Material
Black Aluminum Rivet - Aluminum Mandrel
Grip Range
3/64 in. - 1/4 in.

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.