Zoro Homepage

GM TAIL LAMP GROMMET W/SEALER, 10PK

  • Mfr # 22835

  • Zoro # G712309207


product price: $13.19
/pk 10, $1.32/ea

Key Features

Overall Length
17.5mm
Hole Size
10 mm
Color
Orange
Head Diameter
19 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22835
Zoro #
G712309207
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17.5mm
Hole Size
10 mm
Head Diameter
19 mm

Details

Color
Orange
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.