GM & TOYOTA ROCKER PNL MLDNG RETAINER 10MM STM5, 25PK

  • Mfr # 20578

  • Zoro # G312307214


product price:  $13.25
/pk 25, $0.53/ea

Key Features

Color
Black
Stem Length
10 mm
Hole Size
22mm
Material
Nylon
Head Diameter
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20578
Zoro #
G312307214
UPC #
-
Country of Origin
Japan

Dimensions

Stem Length
10 mm
Hole Size
22mm
Head Diameter
32 mm

Details

Color
Black
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.