Zoro Homepage

GM TRIM PANEL DRIVE PIN5, 25PK

  • Mfr # 20634

  • Zoro # G412307206


product price: $14.89
/pk 25, $0.60/ea

Key Features

Bottom Head Diameter
16mm
Color
White
Top Head Diameter
13 mm
Used With
Auveco 20635
Stem Diameter
7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20634
Zoro #
G412307206
UPC #
-
Country of Origin
United States

Dimensions

Bottom Head Diameter
16mm
Top Head Diameter
13 mm
Stem Diameter
7mm
Stem Length
26mm

Details

Color
White
Used With
Auveco 20635
Material
Nylon
Type
Double Head

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.