Zoro Homepage

GM TRIM PANEL RETAINER, 50PK

  • Mfr # 10621

  • Zoro # G712307265


product price: $10.25
/pk 50, $0.21/ea

Key Features

Material
Nylon
Bottom Head Diameter
3/4 in
Stem Diameter
5/16 in
Type
Triple Head
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10621
Zoro #
G712307265
UPC #
-
Country of Origin
China

Dimensions

Bottom Head Diameter
3/4 in
Stem Diameter
5/16 in
Top Head Diameter
11/16 in.
Stem Length
1/2 in

Details

Material
Nylon
Type
Triple Head
Color
White

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.