Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GM TRIM PANEL RETAINER, 50PK

  • Mfr # 15669

  • Zoro # G712307586


product price: $14.89
/pk 50, $0.30/ea

Key Features

Top Head Diameter
29/32 in.
Stem Diameter
5/16 in
Bottom Head Diameter
15/16 in
Stem Length
1-1/4 in.
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15669
Zoro #
G712307586
UPC #
-
Country of Origin
China

Dimensions

Top Head Diameter
29/32 in.
Stem Diameter
5/16 in
Bottom Head Diameter
15/16 in
Stem Length
1-1/4 in.

Details

Color
White
Type
Double Head
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.