Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GM TRIM PANEL RETAINER, 50PK

  • Mfr # 18175

  • Zoro # G315552802


product price: $26.45
/pk 50, $0.53/ea

Key Features

Stem Diameter
5/16 in
Top Head Diameter
1/2 in
Color
Natural
Bottom Head Diameter
15/16 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18175
Zoro #
G315552802
UPC #
-
Country of Origin
China

Dimensions

Stem Diameter
5/16 in
Top Head Diameter
1/2 in
Bottom Head Diameter
15/16 in
Stem Length
15/16 in

Details

Color
Natural
Material
Nylon
Type
Double Head

Description

GM TRIM PANEL RETAINER. Auveco products provide OE fit and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.