Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GM TRIM PANEL RETAINER-WHITE NYLON, 50PK

  • Mfr # 21088

  • Zoro # G012307262


product price: $17.15
/pk 50, $0.34/ea

Key Features

Bottom Head Diameter
17 mm
Type
Double Head
Color
White
Stem Length
14 mm
Stem Diameter
9.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21088
Zoro #
G012307262
UPC #
-
Country of Origin
United States

Dimensions

Bottom Head Diameter
17 mm
Stem Length
14 mm
Stem Diameter
9.5mm
Top Head Diameter
13 mm

Details

Type
Double Head
Color
White
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.