Zoro Homepage

GM U-TYPE NUT, 25PK

  • Mfr # 21540

  • Zoro # G315552970


product price: $16.19
/pk 25, $0.65/ea

Key Features

Center Of Hole To Edge
12 mm
Panel Range
2.0mm Max.
Used With
Auveco 21541
Screw Size
M5.5 (#12)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21540
Zoro #
G315552970
UPC #
-
Country of Origin
China

Dimensions

Screw Size
M5.5 (#12)

Details

Center Of Hole To Edge
12 mm
Panel Range
2.0mm Max.
Used With
Auveco 21541

Description

GM U-TYPE NUT. Auveco products provide OE fit and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.