GM WEATHERSTRIP RETAINER REPLACES 183225, 25PK

  • Mfr # 20344

  • Zoro # G612306290


product price: $9.89
/pk 25, $0.40/ea

Key Features

Stem Diameter
7/32 in
Color
Black
Bottom Head Diameter
7/16 in
Material
Nylon
Type
Single Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20344
Zoro #
G612306290
UPC #
-
Country of Origin
United States

Dimensions

Stem Diameter
7/32 in
Bottom Head Diameter
7/16 in
Stem Length
5/16 in

Details

Color
Black
Material
Nylon
Type
Single Head

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.