Zoro Homepage

GM WELL NUT, WASHER & SCREW ANCHOR KIT5, 25PK

  • Mfr # 23497

  • Zoro # G012308825


product price: $40.39
/pk 25, $1.62/ea

Key Features

Screw Size
M6-1.0
Shank Length
0.579 in.
Shank Diameter
0.500 in.
Hole Size
1/2 in
Head Diameter
0.787 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23497
Zoro #
G012308825
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M6-1.0
Shank Length
0.579 in.
Shank Diameter
0.500 in.
Hole Size
1/2 in
Head Diameter
0.787 in.
Overall Length
0.630 in.
Head Thickness
0.051 in.

Details

Head Style
Phillips Oval
Material
Neoprene Rubber
Includes
Screw & Washer
Panel Range
0.015 in. - 0.094 in.

Description

WELL NUT Material - Neoprene with Captive Brass Nut

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.