Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GM/CAD 03&UP PUSH RIVET FENDER BX/50

  • Mfr # AV20826

  • Zoro # G702113937


product price: $10.19
/ea

Key Features

Material
Nylon
Head Dia.
19 mm
Color
Black
Hole Size
8.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV20826
Zoro #
G702113937
UPC #
-
Country of Origin
Unknown

Dimensions

Head Dia.
19 mm
Hole Size
8.5mm

Details

Item
Push-In Rivet
Material
Nylon
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.