Zoro Homepage

GRILLE CLIP 13MM WIDTH 22MM LENGTH

  • Mfr # 17195

  • Zoro # G112306608


product price: $17.99
/ea

Key Features

Width
13 mm
Length
22mm
Material
Nylon
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17195
Zoro #
G112306608
UPC #
-
Country of Origin
China

Dimensions

Width
13 mm
Length
22mm

Details

Material
Nylon
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.