Zoro Homepage

GROMMETS 1/4 BORE DIA. 5/8 OUTSIDE DIA.5, 25PK

  • Mfr # 4417

  • Zoro # G912309441


product price: $6.59
/pk 25, $0.26/ea
Sold in multiples of 2 for $13.18

Key Features

Material
SBR (Styrene Butadiene Rubber)
Overall Height
3/16 in.
Hole Diameter
1/4 in
Groove Width
1/16 in
Hardness
60 Durometer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4417
Zoro #
G912309441
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3/16 in.
Hole Diameter
1/4 in
Groove Width
1/16 in
Outer Diameter
5/8 in
Groove Diameter
7/16 in

Details

Material
SBR (Styrene Butadiene Rubber)
Hardness
60 Durometer

Description

Rubber Grommets Made of SBR Material Durometer Hardness 60

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.