Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HEX FLANGE SPIN LOCK NUT 10-24, 100PK

  • Mfr # 24436

  • Zoro # G512309100


product price: $11.75
/pk 100, $0.12/ea

Key Features

Screw Size
#10-24
Material
Steel
Color
Black
Flange Diameter
31/64 in.
Locking Style
Spin Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24436
Zoro #
G512309100
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10-24
Flange Diameter
31/64 in.

Details

Material
Steel
Color
Black
Locking Style
Spin Lock

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.