
HEX HD SEMS BODY BOLT 10MM HEX M6-1.0 X 35MM, 50PK
Mfr # 18416
Zoro # G012309099
product price: $23.95
/pk 50, $0.48/eaKey Features
Screw Size
M6-1.0
Across Flats
10.0mm
Point Type
CA
Length
35mm
Head Style
Hex Sems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18416
Zoro #
G012309099
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M6-1.0
Length
35mm
Washer Diameter
17 mm
Details
Across Flats
10.0mm
Point Type
CA
Head Style
Hex Sems
Finish
Black Phosphate
Description
Auveco products provide OE fit and function. 17 mm Dia washer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.