HEX WASHER HEAD TAP SCREW #14 X 7/8 ZINC5, 25PK

  • Mfr # 18934

  • Zoro # G712308927


product price: $14.65
/pk 25, $0.59/ea

Key Features

Across Flats
3/8 in
Length
7/8 in.
Head Style
Hex Washer
Finish
Zinc Organic
Includes
Serrations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18934
Zoro #
G712308927
UPC #
-
Country of Origin
United States

Dimensions

Length
7/8 in.
Washer Head Diameter
13/16 in
Screw Size
#14 (M6.3)

Details

Across Flats
3/8 in
Head Style
Hex Washer
Finish
Zinc Organic
Includes
Serrations
Screw Type
Tapping

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.