Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOG RINGS, 500PK

  • Mfr # 22450

  • Zoro # G912309199


product price: $40.59
/pk 500, $0.08/ea

Key Features

Material
Galvanized Steel
Wire Diameter
0.073 in.
Size
0.74 in.
Length
0.870 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22450
Zoro #
G912309199
UPC #
-
Country of Origin
United States

Dimensions

Wire Diameter
0.073 in.
Size
0.74 in.
Length
0.870 in.

Details

Material
Galvanized Steel

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.