HONDA & ACURA MOULDING CLIP W/SEALER WHITE NYLON, 25PK

  • Mfr # 21555

  • Zoro # G215552988


product price:  $18.55
/pk 25, $0.74/ea

Key Features

Material
Nylon
Top Head Size
12mm x 17mm
Color
White
Stem Diameter
13 mm
Stem Length
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21555
Zoro #
G215552988
UPC #
-
Country of Origin
China

Dimensions

Top Head Size
12mm x 17mm
Stem Diameter
13 mm
Stem Length
12 mm
Bottom Head Size
16 x 17mm

Details

Material
Nylon
Color
White

Description

HONDA & ACURA MOULDING CLIP W/SEALER WHITE NYLON. Auveco products provide OE fit and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.