Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HONDA BUMPER RETAINER 16MM HD DIA 21MM STM LGTH

  • Mfr # 19470

  • Zoro # G312309317


product price: $25.15
/ea

Key Features

Color
Black
Material
Nylon
Bottom Head Diameter
16mm
Stem Diameter
4mm
Used With
Auveco 19650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19470
Zoro #
G312309317
UPC #
-
Country of Origin
China

Dimensions

Bottom Head Diameter
16mm
Stem Diameter
4mm
Stem Length
21mm

Details

Color
Black
Material
Nylon
Used With
Auveco 19650
Type
Single Head

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.