HONDA COWL TOP RETAINING CLIP 15MM LENGTH, PK/15, 15PK

  • Mfr # 17205

  • Zoro # G412306445


product price:  $10.15
/pk 15, $0.68/ea

Key Features

Stem Diameter
8 mm
Bottom Head Diameter
14 mm
Type
Single Head
Material
Nylon
Stem Length
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17205
Zoro #
G412306445
UPC #
-
Country of Origin
China

Dimensions

Stem Diameter
8 mm
Bottom Head Diameter
14 mm
Stem Length
15 mm

Details

Type
Single Head
Material
Nylon
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.