
HONDA HOOD INSUL. RETAINER 30MM HD DIA 6MM STM5, 25PK
Mfr # 20609
Zoro # G812306946
product price:Â $14.39
/pk 25, $0.58/eaKey Features
Bottom Head Diameter
30 mm
Stem Length
14 mm
Stem Diameter
15mm x 20mm
Color
Black
Type
Single Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20609
Zoro #
G812306946
UPC #
-
Country of Origin
China
Dimensions
Bottom Head Diameter
30 mm
Stem Length
14 mm
Stem Diameter
15mm x 20mm
Details
Color
Black
Type
Single Head
Material
Nylon
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.