HONDA HOOD SEAL RETAINING CLIP 11MM HD DIA5, 25PK

  • Mfr # 19682

  • Zoro # G812306144


product price:  $18.75
/pk 25, $0.75/ea

Key Features

Type
Single Head
Color
Black
Stem Length
8 mm
Material
Nylon
Bottom Head Diameter
11mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19682
Zoro #
G812306144
UPC #
-
Country of Origin
China

Dimensions

Stem Length
8 mm
Bottom Head Diameter
11mm
Stem Diameter
7mm

Details

Type
Single Head
Color
Black
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.