Zoro Homepage

HONDA & MITSUBISHI PUSH-TYPE RETAINER, PK/15, 15PK

  • Mfr # 20247

  • Zoro # G312306088


product price: $26.35
/pk 15, $1.76/ea

Key Features

Head Diameter
18 mm
Color
Black
Stem Length
12 mm
Type
Push-Type with Drive Pin
Hole Size
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20247
Zoro #
G312306088
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
18 mm
Stem Length
12 mm
Hole Size
9 mm

Details

Color
Black
Type
Push-Type with Drive Pin

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.