Zoro Homepage

HONDA MOULDING CLIP, PK/15, 15PK

  • Mfr # 21836

  • Zoro # G212306096


product price: $11.49
/pk 15, $0.77/ea

Key Features

Head Size
19mm x 24mm
Color
Yellow
Material
Nylon
Stem Length
15 mm
Overall Height
40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21836
Zoro #
G212306096
UPC #
-
Country of Origin
United States

Dimensions

Head Size
19mm x 24mm
Stem Length
15 mm
Overall Height
40mm

Details

Color
Yellow
Material
Nylon
Type
Molding Clip

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.