Zoro Homepage

HONDA MOULDING CLIP WHITE NYLON5, 25PK

  • Mfr # 21207

  • Zoro # G112306837


product price: $13.79
/pk 25, $0.55/ea

Key Features

Material
Nylon
Color
White
Stem Length
6mm
Top Head Size
7mm x 7mm
Bottom Head Size
10 x 19mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21207
Zoro #
G112306837
UPC #
-
Country of Origin
China

Dimensions

Stem Length
6mm
Top Head Size
7mm x 7mm
Bottom Head Size
10 x 19mm

Details

Material
Nylon
Color
White

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.