
HONDA PUSH-TYPE FRONT & REAR BUMPER RETAINER
Mfr # 18119
Zoro # G012306500
product price: $22.19
/eaKey Features
Hole Size
10 mm
Stem Length
25 mm
Head Diameter
20 mm
Drive Type
Phillips
Type
Screw-Type with Open End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18119
Zoro #
G012306500
UPC #
-
Country of Origin
China
Dimensions
Hole Size
10 mm
Stem Length
25 mm
Head Diameter
20 mm
Details
Drive Type
Phillips
Type
Screw-Type with Open End
Color
Black
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.