
HONDA PUSH-TYPE RETAINER, 10PK
Mfr # 20986
Zoro # G612306504
product price: $16.39
/pk 10, $1.64/eaKey Features
Head Diameter
20 mm
Hole Size
10 mm
Color
Black
Stem Length
13 mm
Type
Push-Type with Drive Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20986
Zoro #
G612306504
UPC #
-
Country of Origin
China
Dimensions
Head Diameter
20 mm
Hole Size
10 mm
Stem Length
13 mm
Details
Color
Black
Type
Push-Type with Drive Pin
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.