
HONDA PUSH-TYPE RETAINER 20MM HD DIA 10MM ST LGTH, PK/15, 15PK
Mfr # 19118
Zoro # G912307485
product price:Â $20.75
/pk 15, $1.38/eaKey Features
Color
Black
Stem Length
10 mm
Head Diameter
20 mm
Hole Size
8 mm
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19118
Zoro #
G912307485
UPC #
-
Country of Origin
China
Dimensions
Stem Length
10 mm
Head Diameter
20 mm
Hole Size
8 mm
Details
Color
Black
Material
Nylon
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.