Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HONDA RETAINER, 25PK

  • Mfr # 21675

  • Zoro # G515552848


product price: $13.59
/pk 25, $0.54/ea

Key Features

Color
Green
Stem Diameter
9.5mm
Type
Triple Head
Stem Length
11mm
Bottom Head Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21675
Zoro #
G515552848
UPC #
-
Country of Origin
China

Dimensions

Stem Diameter
9.5mm
Stem Length
11mm
Bottom Head Diameter
18 mm
Top Head Diameter
13 mm

Details

Color
Green
Type
Triple Head
Material
Nylon

Description

HONDA RETAINER. Auveco products provide OE fit and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.