
HONDA RETAINER- BLACK NYLON5, 25PK
Mfr # 21652
Zoro # G112306714
product price: $10.29
/pk 25, $0.41/eaKey Features
Material
Nylon
Stem Length
14 mm
Color
Black
Stem Diameter
15mm x 21mm
Type
Miscellaneous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21652
Zoro #
G112306714
UPC #
-
Country of Origin
United States
Dimensions
Stem Length
14 mm
Stem Diameter
15mm x 21mm
Bottom Head Diameter
30 mm
Details
Material
Nylon
Color
Black
Type
Miscellaneous
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.