Zoro Homepage

HONDA ROCKER PANEL MOULDING CLIP 20MM X 20MM, 10PK

  • Mfr # 17096

  • Zoro # G312306231


product price: $15.15
/pk 10, $1.52/ea

Key Features

Length
20 mm
Hole Size
12 mm
Width
20 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17096
Zoro #
G312306231
UPC #
-
Country of Origin
China

Dimensions

Length
20 mm
Hole Size
12 mm
Width
20 mm

Details

Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.