HONDA SCREW GROMMET BLACK NYLON, PK/15, 15PK

  • Mfr # 21205

  • Zoro # G112306783


product price: $8.75
/pk 15, $0.58/ea

Key Features

Color
Black
Stem Length
14 mm
Head Size
14mm x 14mm
Material
Nylon
Screw Size
M4.8 (#10)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21205
Zoro #
G112306783
UPC #
-
Country of Origin
Japan

Dimensions

Stem Length
14 mm
Head Size
14mm x 14mm
Screw Size
M4.8 (#10)

Details

Color
Black
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.