
HONDA SCREW TYPE RETAINER, 5PK
Mfr # 22367
Zoro # G412306742
product price: $20.15
/pk 5, $4.03/eaKey Features
Head Diameter
15 mm
Stem Length
10 mm
Hole Size
9mm Square
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22367
Zoro #
G412306742
UPC #
-
Country of Origin
United States
Dimensions
Head Diameter
15 mm
Stem Length
10 mm
Hole Size
9mm Square
Details
Color
Black
Material
Nylon
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.