Zoro Homepage

HONDA TRIM PANEL RETAINER 14MM STEM LENGTH, PK/15, 15PK

  • Mfr # 18294

  • Zoro # G912307218


product price: $17.89
/pk 15, $1.19/ea

Key Features

Stem Diameter
10.5mm
Stem Length
14 mm
Bottom Head Diameter
18 mm
Color
White
Type
Triple Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18294
Zoro #
G912307218
UPC #
-
Country of Origin
China

Dimensions

Stem Diameter
10.5mm
Stem Length
14 mm
Bottom Head Diameter
18 mm
Top Head Diameter
13 mm

Details

Color
White
Type
Triple Head
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.