
HONDA WEATHERSTRIP RETAINER 5MMX15MM HEAD SZ, 100PK
Mfr # 19171
Zoro # G312307306
product price:Â $14.75
/pk 100, $0.15/eaKey Features
Stem Diameter
5mm
Stem Length
10 mm
Bottom Head Diameter
5 x 15M
Color
Green
Type
Double Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19171
Zoro #
G312307306
UPC #
-
Country of Origin
China
Dimensions
Stem Diameter
5mm
Stem Length
10 mm
Bottom Head Diameter
5 x 15M
Details
Color
Green
Type
Double Head
Material
Nylon
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.