Zoro Homepage

HONDA WINDSHIELD MLDG.CLIP, 5PK

  • Mfr # 21543

  • Zoro # G915552912


product price: $17.69
/pk 5, $3.54/ea

Key Features

Color
Blue
Material
Nylon
Width
8 mm
Length
82mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21543
Zoro #
G915552912
UPC #
-
Country of Origin
China

Dimensions

Width
8 mm
Length
82mm

Details

Color
Blue
Material
Nylon

Description

HONDA WINDSHIELD MLDG.CLIP. Auveco products provide OE fit and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.