HONDA WNDSHLD GRNSH PILLAR RETAINER 12MM STM LGTH, PK/15, 15PK

  • Mfr # 20411

  • Zoro # G412306247


product price:  $10.19
/pk 15, $0.68/ea

Key Features

Middle Head Diameter
16mm
Top Head Diameter
13 mm
Color
Black
Stem Length
12 mm
Stem Diameter
9.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20411
Zoro #
G412306247
UPC #
-
Country of Origin
United States

Dimensions

Middle Head Diameter
16mm
Top Head Diameter
13 mm
Stem Length
12 mm
Stem Diameter
9.5mm
Bottom Head Diameter
14.5MM

Details

Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.