HONDA/ACURA MOULDING CLIP WITH SEALER5, 25PK

  • Mfr # 22465

  • Zoro # G112307179


product price: $16.69
/pk 25, $0.67/ea

Key Features

Material
Nylon
Bottom Head Size
14 x 30mm
Stem Length
9 mm
Includes
Sealer
Top Head Size
12mm x 15mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22465
Zoro #
G112307179
UPC #
-
Country of Origin
China

Dimensions

Bottom Head Size
14 x 30mm
Stem Length
9 mm
Top Head Size
12mm x 15mm

Details

Material
Nylon
Includes
Sealer
Color
White
Type
Molding Clip

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.