Zoro Homepage

HOOD INSULATION CLIP 25PK

  • Mfr # AV14738

  • Zoro # G802117286


product price: $10.55
/ea

Key Features

Stem Diameter
8 mm
Bottom Head Diameter
30 mm
Material
Nylon
Type
Single Head
Stem Length
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV14738
Zoro #
G802117286
UPC #
-
Country of Origin
China

Dimensions

Stem Diameter
8 mm
Bottom Head Diameter
30 mm
Stem Length
17 mm

Details

Material
Nylon
Type
Single Head
Item
Hood Insulation Clip
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.