
HOOD INSULATION RETAINER 30MM HD DIA 9MM LENGTH, PK/15, 15PK
Mfr # 15998
Zoro # G712306824
product price:Â $15.35
/pk 15, $1.02/eaKey Features
Type
Single Head
Color
Black
Stem Diameter
6.5 mm
Stem Length
9 mm
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15998
Zoro #
G712306824
UPC #
-
Country of Origin
China
Dimensions
Stem Diameter
6.5 mm
Stem Length
9 mm
Bottom Head Diameter
30 mm
Details
Type
Single Head
Color
Black
Material
Nylon
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.