Zoro Homepage

HOOD INSULATION RETAINER, FORD5, 25PK

  • Mfr # 19655

  • Zoro # G912305986


product price: $10.79
/pk 25, $0.43/ea

Key Features

Material
Nylon
Stem Diameter
3/8 in
Color
Black
Stem Length
3/4 in
Head Diameter
1-3/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19655
Zoro #
G912305986
UPC #
-
Country of Origin
China

Dimensions

Stem Diameter
3/8 in
Stem Length
3/4 in
Head Diameter
1-3/16 in.

Details

Material
Nylon
Color
Black
Type
Single Head

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.